Motion
2404-L-16-12
2404-L-16-12 STRAIGHT MJ-MP LONG
MI ITEM #02144057
MFR #2404-L-16-12
List Price$55.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2404-L-16-12 STRAIGHT MJ-MP LONG
MI ITEM #02144057
MFR #2404-L-16-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.03/each for your price

Overview

Mfr description
2404-L-16-12 STRAIGHT MJ-MP LONG

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • End 1 Size
    1 in, 3/4 in
  • End 1 Thread
    (SAE) 1-5/16–12
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1 in, 3/4 in
  • End 1 Size Type
    1 JIC 37°, 3/4 NPTF
  • End 2 Thread
    (NPTF) 3/4–14
  • End 2 Size Type
    1 JIC 37°, 3/4 NPTF
  • Material
    Steel
  • Weight
    0.92 lbs
  • Description Keyword
    1 in Male JIC 37° Flare x 3/4 in Male Pipe Rigid
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2404
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text