Motion
2505-06-04-FG
2505-06-04-FG MJ-FP 45D
MI ITEM #02144066
MFR #2505-06-04-FG
Your Price$34.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2505-06-04-FG MJ-FP 45D
MI ITEM #02144066
MFR #2505-06-04-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.98/each(List $48.27)

Overview

Mfr description
2505-06-04-FG MJ-FP 45D

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to JIC 37° Flare
  • End 1 Size
    1/4 in, 3/8 in
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1/4 in, 3/8 in
  • End 1 Size Type
    1/4 NPTF
  • End 2 Thread
    (SAE) 9/16–18
  • End 2 Size Type
    3/8 JIC 37°
  • Material
    Steel
  • Weight
    0.01 lbs
  • Description Keyword
    1/4 in Female Pipe Rigid x 3/8 in Male JIC 37° Flare
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2505
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text