Motion
4404-04-04
Straight Adapter - Steel Material
Mi Item #02144082
MFR #4404-04-04
Price$5.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - Steel Material
Mi Item #02144082
MFR #4404-04-04

Mfr description
4404-04-04 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.88/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • Weight
    0.06 lbs

Details

  • Adapter Type
    Straight Adapter
  • Description Keyword
    1/4 in Barb x 1/4 in Male Pipe Ridgid
  • End 1 Style
    Barbed
  • End 2 Thread
    (NPTF) 1/4–18
  • Fitting Shape
    Straight
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)