Motion
6500-10-12-FG
6500-10-12-FG ELBOW 90 MJ-FJS FORGED
MI ITEM #02144120
MFR #6500-10-12-FG
Your Price$41.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6500-10-12-FG ELBOW 90 MJ-FJS FORGED
MI ITEM #02144120
MFR #6500-10-12-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.78/each(List $57.66)

Overview

Mfr description
6500-10-12-FG ELBOW 90 MJ-FJS FORGED

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female JIC 37° Flare Swivel
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • End 1 Size
    3/4 in, 5/8 in
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    3/4 in, 5/8 in
  • End 1 Size Type
    3/4 JIC 37°
  • End 2 Thread
    (SAE) 7/8–14
  • End 2 Size Type
    5/8 JIC 37°
  • Material
    One-Piece Forged Steel
  • Weight
    0.52 lbs
  • Description Keyword
    3/4 in Female JIC 37° Flare Swivel x 5/8 in Male JIC 37° Flare
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6500
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text