Overview
Mfr description
6801-L-16-12-NWO-FG MJ-MAORB 90DEG
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale Adjustable O-Ring Boss, Male JIC
- End 1 Size1 in, 3/4 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1-1/16-12 UN, 1-5/16-12 UN
- End 2 StyleMale Adjustable O-Ring Boss, Male JIC
- End 2 Size1 in, 3/4 in
- End 2 Thread1-1/16-12 UN, 1-5/16-12 UN
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6801
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data