Motion
6802-06-10-NWO-FG

BRENNAN INDUSTRIES INC
6802-06-10-NWO-FG

6802-06-10-NWO-FG
MI ITEM #02144126
MFR #6802-06-10-NWO-FG
Your Price$22.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6802-06-10-NWO-FG

6802-06-10-NWO-FG
MI ITEM #02144126
MFR #6802-06-10-NWO-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$22.70/each(List $28.67)

Overview

Mfr description
6802-06-10-NWO-FG

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
  • End 1 Size
    3/8 in, 5/8 in
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male Adjustable O-Ring Boss
  • End 2 Size
    3/8 in, 5/8 in
  • End 1 Size Type
    3/8 JIC 37°, 5/8 ORB
  • End 2 Thread
    (SAE) 7/8–14
  • End 2 Size Type
    3/8 JIC 37°, 5/8 ORB
  • Material
    One-Piece Forged Steel
  • Weight
    0.26 lbs
  • Description Keyword
    3/8 in Male JIC 37° Flare x 5/8 in Male Adjustable O-Ring Boss
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6802
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text