Motion
HSR15-580L(GK) RAIL

THK AMERICA INC
HSR15-580L(GK) RAIL

Standard Ball Carriage Profile Rail - Series: HSR, 15 mm Rail
Mi Item #02144711
MFR #HSR15-580L(GK) RAIL
Price$234.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR15-580L(GK) RAIL

Standard Ball Carriage Profile Rail - Series: HSR, 15 mm Rail
Mi Item #02144711
MFR #HSR15-580L(GK) RAIL

Mfr description
HSR15+ 580L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.83/each

Specifications

Dimensions

  • Nominal Rail Size
    15 mm
  • Overall Height
    28 mm
  • Overall Length
    580 mm
  • Overall Width
    33.50 mm

Details

  • Measurement Standard
    Metric
  • Series
    HSR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)