Motion
NAH25GMZ
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Flanged Long Block, 29 MM High, 70 MM Wide, 112.8 MM Long, Load Capacity: 34500 N
MI ITEM #02144958
MFR #NAH25GMZ
Price$280.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Flanged Long Block, 29 MM High, 70 MM Wide, 112.8 MM Long, Load Capacity: 34500 N
MI ITEM #02144958
MFR #NAH25GMZ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$280.42/each

Specifications

Dimensions

  • Nominal Rail Size
    25 mm
  • Overall Height
    29 MM
  • Overall Length
    112.8 MM
  • Overall Width
    70 MM

Details

  • Block Type
    Flanged Long Block
  • Country of Origin
    UK
  • Harmonization Code
    8482105012
  • Load Capacity
    34500 N
  • Manufacturer Upc Number
    029176882999
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Series
    LH
  • UPC_NO
    029176882999

Overview

Mfr description
NAH25GMZ NH25 PRE-LOAD TYPE SLIDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought