Motion
NAH45ANZ-K
Linear Guide Standard Ball Carriage Profile Rail - Standard Block, 45 mm Rail Size
MI ITEM #02144961
MFR #NAH45ANZ-K
Your Price$500.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Standard Block, 45 mm Rail Size
MI ITEM #02144961
MFR #NAH45ANZ-K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$500.10/each(List $600.12)

Overview

Mfr description
NAH45ANZ-K NH45 K1 SEAL PRE-LOAD TYPE
  • Interchangeable Series: NH
  • AN Ball Slide Shape Code
  • NSK K1 Lubrication Unit

Specifications

  • Block Type
    Standard Block
  • Nominal Rail Size
    45 mm
  • Overall Height
    56 MM
  • Overall Length
    146.5 MM
  • Overall Width
    86 MM
  • Preload
    Slight Preload
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176909658
  • UPC_NO
    029176909658
  • Country of Origin
    UK
  • Harmonization Code
    8482105012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought