Motion
FD204

NTN
FD204

Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron, Uncoated
Mi Item #02145035
MFR #FD204
Price$38.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FD204

Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron, Uncoated
Mi Item #02145035
MFR #FD204

Mfr description
FD204 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.86/each

Specifications

Dimensions

  • Bolt Center To Center Length
    2.7813 in
  • Bolt Circle Diameter
    3.9375 in
  • Compatible Bore Diameter
    1.2500 in, 1.3125 in, 1.3750 in, 1.4375 in
  • Overall Depth
    1-5/64 in
  • Overall Length Diameter
    4.8125 in
  • Weight
    0.58 lbs

Details

  • Compatible Bearing Series Part Num
    AEL204-012, AS204-012, JEL204-012
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    Two-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    FD
  • UPC_NO
    4547359062847
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)