Motion
FD205

NTN
FD205

Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron
Mi Item #02145036
MFR #FD205
Price$75.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FD205

Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron
Mi Item #02145036
MFR #FD205

Mfr description
FD205 HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.33/each

Specifications

Dimensions

  • Bolt Center To Center Length
    2.9844 in
  • Compatible Bore Diameter
    0.8215 in, 0.8750 in, 0.9375 in, 1.0000 in, 25 mm
  • Overall Length Diameter
    3.7500 in
  • Weight
    0.73 lbs

Details

  • Compatible Bearing Type
    Ball Bearing
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359062854
  • Mounting Type
    Two-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    4547359062854
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)