Motion
P206D1

NTN
P206D1

Pillow Block Housing - Two-Bolt Base, Solid Construction, Cast Iron
MI ITEM #02145038
MFR #P206D1
Price$72.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
P206D1

Pillow Block Housing - Two-Bolt Base, Solid Construction, Cast Iron
MI ITEM #02145038
MFR #P206D1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$72.17/each

Specifications

Dimensions

  • Base To Bore Centerline  
    1.6875 in
  • Base Width
    1.8750 in
  • Bolt Center To Center Length
    4.7500 in
  • Compatible Bore Diameter
    1.0625 in, 1.1250 in, 1.1875 in, 1.2500 in, 30 mm
  • Overall Height  
    3.2813 in
  • Overall Length  
    6.5000 in
  • Overall Width  
    1.9063 in
  • Weight
    2.09 lbs

Details

  • Compatible Bearing Type
    Ball
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359157499
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Standards Met
    AFBMA, ISO
  • UPC_NO
    4547359157499

Overview

Mfr description
P206D1 HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text