Motion
F206D1

NTN
F206D1

Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron, Uncoated
Mi Item #02145041
MFR #F206D1
Price$54.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F206D1

Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron, Uncoated
Mi Item #02145041
MFR #F206D1

Mfr description
F206D1 HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.01/each

Specifications

Dimensions

  • Bolt Center To Center Length
    3.2656 in
  • Compatible Bore Diameter
    1.0625 in, 1.1250 in, 1.1875 in, 1.2500 in, 30 mm
  • Overall Depth
    48.4 mm
  • Overall Length Diameter
    1.6250 in
  • Weight
    1.54 lbs

Details

  • Compatible Bearing Series Part Num
    UC206-101D1, UC206-102D1, UC206-103D1, UC206-104D1, UEL206-101D1, UEL206-102D1, UEL206-103D1, UEL206-104D1, UK206D1
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    Four-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    F
  • UPC_NO
    4547359065862

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)