Motion
FL204D1

NTN
FL204D1

Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron, Uncoated
MI ITEM #02145042
MFR #FL204D1
Price$46.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FL204D1

Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron, Uncoated
MI ITEM #02145042
MFR #FL204D1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$46.37/each

Specifications

Dimensions

  • Bolt Center To Center Length
    3.5469 in
  • Compatible Bore Diameter
    0.5000 in, 0.5625 in, 0.6250 in, 0.6875 in, 12 mm, 15 mm, 17 mm
  • Overall Length Diameter
    4.4375 in
  • Weight
    0.77 lbs

Details

  • Compatible Bearing Series Part Num
    AEL204-012D1, JEL204-012D1W3, UC201-008D1, UC202-009D1, UC202-010D1, UC202-011D1, UEL204-012D1
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    Two-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    FL
  • UPC_NO
    4547359473346

Overview

Mfr description
FL204D1 HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text