Motion
FL205D1

NTN
FL205D1

Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron, Uncoated
Mi Item #02145043
MFR #FL205D1
Price$38.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FL205D1

Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron, Uncoated
Mi Item #02145043
MFR #FL205D1

Mfr description
FL205D1 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.08/each

Specifications

Dimensions

  • Bolt Center To Center Length
    3.8906 in
  • Compatible Bore Diameter
    0.8125 in, 0.8750 in, 0.9375 in, 1.0000 in, 25 mm
  • Overall Depth
    1-13/32 in
  • Overall Length Diameter
    5.1250 in
  • Weight
    0.99 lbs

Details

  • Compatible Bearing Series Part Num
    AEL205-013D1, AEL205-014D1, AEL205-015D1, AEL205-100D1, JEL205-013D1W3, JEL205-014D1W3, JEL205-015D1W3, JEL205-100D1W3, UC205-013D1, UC205-014D1, UC205-015D1, UC205-100D1, UEL205-013D1, UEL205-014D1, UEL205-015D1, UEL205-100D1
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    Two-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    FL
  • UPC_NO
    4547359473353
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)