Motion
FL207D1

NTN
FL207D1

Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron, Uncoated
MI ITEM #02145044
MFR #FL207D1
Price$67.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FL207D1

Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron, Uncoated
MI ITEM #02145044
MFR #FL207D1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$67.33/each

Specifications

Dimensions

  • Bolt Center To Center Length
    5.1250 in
  • Compatible Bore Diameter
    1.2500 in, 1.3125 in, 1.3750 in, 1.4375 in, 35 mm
  • Overall Length Diameter
    6.3437 in
  • Weight
    1.54 lbs

Details

  • Compatible Bearing Series Part Num
    AEL-104D1, AEL-105D1, AEL-106D1, AEL-107D1, JEL207-104D1W3, JEL207-105D1W3, JEL207-106D1W3, JEL207-107D1W3, UC207-104D1, UC207-105D1, UC207-106D1, UC207-107D1, UEL207-104D1, UEL207-105D1, UEL207-106D1, UEL207-107D1
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    Two-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    FL
  • UPC_NO
    4547359473377

Overview

Mfr description
FL207D1 HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text