Motion
20 K2 RHUB

KOP-FLEX
20 K2 RHUB

2270262 Resilient Coupling Hub - Cplg Size: 20, Bore Type: Rough Stock, Hub Material: Carbon Steel
MI ITEM #02145098
MFR #20 K2 RHUB
Price$2,875.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
20 K2 RHUB

2270262 Resilient Coupling Hub - Cplg Size: 20, Bore Type: Rough Stock, Hub Material: Carbon Steel
MI ITEM #02145098
MFR #20 K2 RHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,875.90/each

Specifications

Dimensions

  • Coupling Size Code
    20
  • Hub Diameter
    6.5000 in
  • Length Through Bore  
    3.0000 in
  • Weight
    34.1800 lbs

Details

  • Bore Range
    1.25 to 4.5 in
  • Bore Type
    Rough Bore
  • Hub Material
    Carbon Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384122343
  • Max Rpm
    4250 rpm
  • Product Type
    Resilient Coupling Hubs
  • Series
    K2
  • Torque Capacity
    28400 in

Overview

Mfr description
20 K2 RHUB
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought