Motion
20 K2 FHUB

KOP-FLEX
20 K2 FHUB

2270486 Resilient Coupling Hub - Cplg Size: 20, Bore Type: Rough Stock, Hub Material: Carbon Steel
Mi Item #02145099
MFR #20 K2 FHUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
20 K2 FHUB

2270486 Resilient Coupling Hub - Cplg Size: 20, Bore Type: Rough Stock, Hub Material: Carbon Steel
Mi Item #02145099
MFR #20 K2 FHUB

Mfr description
20 K2 FHUB
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    20
  • Hub Diameter
    4.4300 in
  • Length Through Bore  
    2.9400 in
  • Weight
    15.3600 lbs

Details

  • Bore Range
    1 to 3.13 in
  • Bore Type
    Rough Bore
  • Hub Material
    Carbon Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384122138
  • Max Rpm
    4250 rpm
  • Product Type
    Resilient Coupling Hubs
  • Series
    K2
  • Torque Capacity
    28400 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)