Motion
0403-04-04
Straight Adapter - (SAE) 7/16–20 Thread, Steel
MI ITEM #02145115
MFR #0403-04-04
Price$3.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - (SAE) 7/16–20 Thread, Steel
MI ITEM #02145115
MFR #0403-04-04

Mfr description
0403-04-04 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.29/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • Weight
    0.03 lbs

Details

  • Adapter Type
    Plug & Nut
  • Description Keyword
    1/4 in JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male JIC, Tube Bore in Inch
  • End 2 Thread
    7/16-20 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Unplated
  • Series
    0403

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)