1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RIDGID TOOL
31005
Pipe Wrench - 8 in OAL, 1 in Max Jaw Capacity, Straight Head Angle, Cast Iron Material, Standard Adjustment Type
Mi Item #
02145124
MFR #
31005
Price
$83.30
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Tube, Pipe and Conduit Tools
Pipe Wrenches
RIDGID TOOL 31005
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RIDGID TOOL
31005
Pipe Wrench - 8 in OAL, 1 in Max Jaw Capacity, Straight Head Angle, Cast Iron Material, Standard Adjustment Type
Mi Item #
02145124
MFR #
31005
Mfr description
31005 8" PIPE WRENCH
Sturdy, cast-iron housing and I-beam handle with full floating forged hook jaw
Self-cleaning threads with replaceable hook and heel jaws
Comply with federal specifications GGG-W65IE, Type II, Class A
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$83
.30
/each
Add to Cart
Specifications
Dimensions
Head Angle
Straight
Overall Length
8 in
Weight
5.20 lbs, 5.2
Width
4.8
Details
Adjustment Type
Standard
Handle Style
I-Beam
Jaw Type
Hook
Material
Cast Iron
Maximum Jaw Capacity
1 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items