Motion
31015
Pipe Wrench - 12 in OAL, 2 in Max Jaw Capacity, Straight Head Angle, Cast Iron Material, Standard Adjustment Type
Mi Item #02145126
MFR #31015
Price$96.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 12 in OAL, 2 in Max Jaw Capacity, Straight Head Angle, Cast Iron Material, Standard Adjustment Type
Mi Item #02145126
MFR #31015

Mfr description
31015 12" PIPE WRENCH
  • Sturdy, cast-iron housing and I-beam handle with full floating forged hook jaw
  • Self-cleaning threads with replaceable hook and heel jaws
  • Comply with federal specifications GGG-W65IE, Type II, Class A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.55/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    12 in
  • Weight
    2.60 lbs, 2.6
  • Width
    2

Details

  • Adjustment Type
    Standard
  • Handle Style
    I-Beam
  • Jaw Type
    Hook
  • Material
    Cast Iron
  • Maximum Jaw Capacity
    2 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)