Motion
31100
Pipe Wrench - 18 in OAL, 2-1/2 in Max Jaw Capacity, Straight Head Angle, Aluminum Material, Standard Adjustment Type
MI ITEM #02145137
MFR #31100
Price$212.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 18 in OAL, 2-1/2 in Max Jaw Capacity, Straight Head Angle, Aluminum Material, Standard Adjustment Type
MI ITEM #02145137
MFR #31100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$212.20/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    18 in
  • Weight
    3.70 lbs, 3.7
  • Width
    2.1

Details

  • Adjustment Type
    Standard
  • Handle Style
    I-Beam
  • Jaw Type
    Hook
  • Material
    Aluminum
  • Maximum Jaw Capacity
    2-1/2 in

Overview

Mfr description
31100 WRENCH, 818 ALUM
  • Professional strength in lightweight aluminum
  • Offers the same durability and ease-of-use found in all RIDGID heavy-duty wrenches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought