Motion
31110
Pipe Wrench - 36 in OAL, 5 in Max Jaw Capacity, Straight Head Angle, Aluminum Material, Standard Adjustment Type
Mi Item #02145139
MFR #31110
Price$611.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 36 in OAL, 5 in Max Jaw Capacity, Straight Head Angle, Aluminum Material, Standard Adjustment Type
Mi Item #02145139
MFR #31110

Mfr description
31110 WRENCH, 836 ALUM
  • Professional strength in lightweight aluminum
  • Offers the same durability and ease-of-use found in all RIDGID heavy-duty wrenches
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$611.18/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    36 in
  • Weight
    10.50 lbs

Details

  • Adjustment Type
    Standard
  • Handle Style
    I-Beam
  • Jaw Type
    Hook
  • Material
    Aluminum
  • Maximum Jaw Capacity
    5 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)