Motion
31115
Pipe Wrench - 48 in OAL, 6 in Max Jaw Capacity, Straight Head Angle, Aluminum Material, Standard Adjustment Type
Mi Item #02145140
MFR #31115
Price$1,131.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 48 in OAL, 6 in Max Jaw Capacity, Straight Head Angle, Aluminum Material, Standard Adjustment Type
Mi Item #02145140
MFR #31115

Mfr description
31115 WRENCH, 848 ALUM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,131.80/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    48 in
  • Weight
    18.60 lbs

Details

  • Adjustment Type
    Standard
  • Handle Style
    I-Beam
  • Jaw Type
    Hook
  • Material
    Aluminum
  • Maximum Jaw Capacity
    6 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)