Motion
31120
Pipe Wrench - 14 in OAL, 2 in Max Jaw Capacity, Offset Head Angle, Aluminum Material, Standard Adjustment Type
MI ITEM #02145141
MFR #31120
Price$215.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 14 in OAL, 2 in Max Jaw Capacity, Offset Head Angle, Aluminum Material, Standard Adjustment Type
MI ITEM #02145141
MFR #31120

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$215.05/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    14 in
  • Weight
    2.08 lbs

Details

  • Adjustment Type
    Standard
  • Handle Style
    I-Beam
  • Jaw Type
    Hook
  • Material
    Aluminum
  • Maximum Jaw Capacity
    2 in

Overview

Mfr description
31120 WRENCH, OFFSET 14 ALUM
  • Features a jaw opening parallel to the handle and a narrower hook jaw head
  • Provides easy entry into tight spots

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought