Motion
31125
Pipe Wrench - 18 in OAL, 2-1/2 in Max Jaw Capacity, Offset Head Angle, Aluminum Material, Standard Adjustment Type
Mi Item #02145142
MFR #31125
Price$308.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 18 in OAL, 2-1/2 in Max Jaw Capacity, Offset Head Angle, Aluminum Material, Standard Adjustment Type
Mi Item #02145142
MFR #31125

Mfr description
31125 WRENCH, OFFSET 18 ALUM
  • Features a jaw opening parallel to the handle and a narrower hook jaw head
  • Provides easy entry into tight spots
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$308.95/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    18 in
  • Weight
    3.47 lbs

Details

  • Adjustment Type
    Standard
  • Handle Style
    I-Beam
  • Jaw Type
    Hook
  • Material
    Aluminum
  • Maximum Jaw Capacity
    2-1/2 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)