1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RIDGID TOOL
31175
Basin Wrench, Handle Type: Telescoping, Material: Steel, Handle Length: 10 to 17", Jaw Movement: Spring Tension
MI ITEM #
02145144
MFR #
31175
Price
$113.58
/each
Qty
Add to Cart
Previous Page
Home
RIDGID TOOL 31175
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RIDGID TOOL
31175
Basin Wrench, Handle Type: Telescoping, Material: Steel, Handle Length: 10 to 17", Jaw Movement: Spring Tension
MI ITEM #
02145144
MFR #
31175
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$113.58
/each
Qty
Add to Cart
Specifications
Dimensions
Handle Length
10 to 17 in
Height
0.9
Length
12.8
Weight
2.00 lbs, 2
Width
6.4
Details
Handle Type
Telescoping
Jaw Movement
Spring Tension
Material
Steel
Overview
Mfr description
31175 1017 BASIN WREN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought