Motion
31627
Tube, Pipe or Conduit Cutter -
Mi Item #02145157
MFR #31627
Price$95.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Cutter -
Mi Item #02145157
MFR #31627

Mfr description
31627 CUTTER, 150 TUBING W/HD WHEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.15/each

Specifications

Dimensions

  • Length
    9.8
  • Tube Diameter Range
    1/8 to 1-1/8 in
  • Weight
    5.30 lbs, 5.3

Details

  • Tube Materials
    Aluminum, Brass, Copper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)