Motion
31642
Tube, Pipe or Conduit Cutter -
Mi Item #02145161
MFR #31642
Price$234.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Cutter -
Mi Item #02145161
MFR #31642

Mfr description
31642 CUTTER, 152 TUBING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$234.38/each

Specifications

Dimensions

  • Length
    10.4
  • Tube Diameter Range
    1/4 to 2-5/8 in
  • Weight
    2.10 lbs, 2.1

Details

  • Tube Materials
    Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)