Motion
32925
Tube, Pipe or Conduit Cutter -
MI ITEM #02145190
MFR #32925
Price$114.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Cutter -
MI ITEM #02145190
MFR #32925

Mfr description
32925 CUTTER, 15 TUBING W/HD WHEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$114.70/each

Specifications

Dimensions

  • Length
    10.07
  • Tube Diameter Range
    3/16 to 1-1/8 in
  • Weight
    1.15 lbs, 1.6

Details

  • Tube Materials
    Aluminum, Brass, Copper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)