Motion
32930
Tube, Pipe or Conduit Cutter -
Mi Item #02145191
MFR #32930
Price$193.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Cutter -
Mi Item #02145191
MFR #32930

Mfr description
32930 CUTTER, 20 TUBING
  • Clean, square cuts are easily made on copper, brass, aluminum and thin-wall conduit
  • Cuts tubing quicker and easier with larger, more ergonomic X-CEL® knob
  • Uses standard wheel F-158, Mi item #02594480
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$193.55/each

Specifications

Dimensions

  • Length
    10.4
  • Tube Diameter Range
    5/8 to 2-1/8 in
  • Weight
    1.80 lbs, 1.8

Details

  • Tube Materials
    Aluminum, Brass, Copper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)