Motion
0403-08-08
Plug & Nut - 1/2 in JIC 37° Flare, (SAE) 3/4–16 Thread
Mi Item #02145193
MFR #0403-08-08
Price$3.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug & Nut - 1/2 in JIC 37° Flare, (SAE) 3/4–16 Thread
Mi Item #02145193
MFR #0403-08-08

Mfr description
0403-08-08 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.85/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Weight
    0.07 lbs

Details

  • Adapter Type
    Plug & Nut
  • Description Keyword
    1/2 in JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male JIC, Tube Bore in Inch
  • End 2 Thread
    3/4-16 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Unplated
  • Series
    0403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)