Motion
32985
Tube, Pipe or Conduit Cutter -
Mi Item #02145196
MFR #32985
Price$47.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Cutter -
Mi Item #02145196
MFR #32985

Mfr description
32985 CUTTER, 104 TUBING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.08/each

Specifications

Dimensions

  • Length
    8.2
  • Tube Diameter Range
    3/16 to 15/16 in
  • Weight
    2.40 lbs, 2.4

Details

  • Tube Materials
    Aluminum, Brass, Copper, Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)