Motion
33175
Cutting Wheel -
Mi Item #02145209
MFR #33175
Price$25.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Wheel -
Mi Item #02145209
MFR #33175

Mfr description
33175 WHEEL, CUTTER E2191 HD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.50/each

Specifications

Dimensions

  • Size
    0.292 (Blade Exposure) in

Details

  • For Use With
    Tube Cutter
  • Material
    Steel
  • Material Cut
    Steel
  • Type
    Cutting Wheel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)