Motion
33185
Cutting Wheel - 0.149 (Blade Exposure) in Size, For Use With: Tube Cutter, Steel Material
Mi Item #02145211
MFR #33185
Price$15.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Wheel - 0.149 (Blade Exposure) in Size, For Use With: Tube Cutter, Steel Material
Mi Item #02145211
MFR #33185

Mfr description
33185 WHEEL, CUTTER E3469
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.75/each

Specifications

Dimensions

  • Size
    0.149 (Blade Exposure) in

Details

  • For Use With
    Tube Cutter
  • Material
    Steel
  • Material Cut
    Copper, Aluminum
  • Type
    Cutting Wheel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)