Motion
33195
Tube, Pipe or Conduit Tool Accessory -
Mi Item #02145213
MFR #33195
Price$28.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Tool Accessory -
Mi Item #02145213
MFR #33195

Mfr description
33195 WHEEL, CUTTER E5272 F/PLASTIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.58/each

Specifications

Dimensions

  • Size
    7 mm

Details

  • For Use With
    131 Series Cutter, 132 Series Cutter, 151 Series Cutter, 152 Series Cutter, 153 Series Cutter, 131P Series Cutter, 132P Series Cutter, 151P Series Cutter, 152PSeries Cutter, 153P Series Cutter, 205 Series Cutter, 205S Series Cutter
  • Material Cut
    ABS, PVC, Standard Wall
  • Type
    Cutter Wheel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)