Motion
35155
Hand Deburring Blade
Mi Item #02145232
MFR #35155
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Deburring Blade
Mi Item #02145232
MFR #35155

Mfr description
35155 TOOL, DEBURRING 72
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Hole Diameter
    1-1/2 in, 2-1/8 in
  • Minimum Hole Diameter
    1/2 in, 3/4 in

Details

  • Blade Type
    Cylindrical Deburring Tool
  • Material
    Steel
  • Quick Change Shank
    No
  • Surface Application
    Pipe or Tube End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)