1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RIDGID TOOL
35215
Tube, Pipe or Conduit Bender -
Mi Item #
02145234
MFR #
35215
Price
$113.88
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Tube, Pipe and Conduit Tools
Tube, Pipe and Conduit Benders
RIDGID TOOL 35215
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RIDGID TOOL
35215
Tube, Pipe or Conduit Bender -
Mi Item #
02145234
MFR #
35215
Mfr description
35215 BENDER, 1/2 TW COND
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$113
.88
/each
Add to Cart
Specifications
Dimensions
Bend Radius
4 in
Maximum Bend Angle
90 °
Tube Outside Diameter
1/2 in
Weight
2.25 lbs
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items