Motion
35290
Tube, Pipe or Conduit Bender -
MI ITEM #02145238
MFR #35290
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Bender -
MI ITEM #02145238
MFR #35290

Mfr description
35290 SET OF BENDERS 1/4-7/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tube Outside Diameter
    1/4 to 7/8 in
  • Weight
    3.06 lbs

Details

  • Bender Type
    Spring
  • Tube Materials
    Aluminum, Soft Copper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)