Motion
35545
Screw Extractor or Set - Number of Extractors Included: 1, 3/8 in Maximum Fastener Diameter, 1/4 in Drill Size, 3-1/16 in Overall Length
MI ITEM #02145243
MFR #35545
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Extractor or Set - Number of Extractors Included: 1, 3/8 in Maximum Fastener Diameter, 1/4 in Drill Size, 3-1/16 in Overall Length
MI ITEM #02145243
MFR #35545

Mfr description
35545 EXTRACTOR, 3 SCREW W/TURNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Size
    1/4 in
  • Max Fastener Diameter
    3/8 in
  • Overall Length
    3-1/16 in

Details

  • Individual Extractor Or Set
    Individual Extractor
  • Number Of Extractors Included
    1
  • UPC_NO
    0095691355454

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)