Overview
Mfr description
35550 EXTRACTOR, 4 SCREW W/TURNUT
Specifications
- Drill Size5/16 in
- Individual Extractor Or SetIndividual Extractor
- Overall Length3-5/16 in
- Max Fastener Diameter7/16 in
- Number Of Extractors Included1
- UPC_NO0095691355508
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data