Motion
35555
Screw Extractor or Set - Number of Extractors Included: 1, 9/16 in Maximum Fastener Diameter, 11/32 in Drill Size, 3-3/4 in Overall Length
MI ITEM #02145245
MFR #35555
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Extractor or Set - Number of Extractors Included: 1, 9/16 in Maximum Fastener Diameter, 11/32 in Drill Size, 3-3/4 in Overall Length
MI ITEM #02145245
MFR #35555

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35555 EXTRACTOR, 5 SCREW W/TURNUT

Specifications

  • Drill Size
    11/32 in
  • Individual Extractor Or Set
    Individual Extractor
  • Overall Length
    3-3/4 in
  • Min Fastener Diameter
    1/2 in
  • Max Fastener Diameter
    9/16 in
  • Number Of Extractors Included
    1
  • UPC_NO
    0095691355553

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text