Motion
35595
Pipe Extractor -
Mi Item #02145253
MFR #35595
Price$35.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Extractor -
Mi Item #02145253
MFR #35595

Mfr description
35595 EXTRACTOR, 80 PIPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.58/each

Specifications

Dimensions

  • Drill Size
    1/4 in
  • Overall Length
    2-1/4 in
  • Weight
    0.03 lbs

Details

  • Schedule 40 80
    Schedule 40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)