Motion
35600
Pipe Extractor -
Mi Item #02145255
MFR #35600
Price$38.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Extractor -
Mi Item #02145255
MFR #35600

Mfr description
35600R EXTRACTOR, 81 PIPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.58/each

Specifications

Dimensions

  • Drill Size
    3/8 in
  • Overall Length
    2-1/2 in
  • Weight
    0.07 lbs

Details

  • Schedule 40 80
    Schedule 40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)