Motion
35605
Pipe Extractor -
Mi Item #02145257
MFR #35605
Price$38.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Extractor -
Mi Item #02145257
MFR #35605

Mfr description
35605 EXTRACTOR, 82 PIPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.88/each

Specifications

Dimensions

  • Drill Size
    1/2 in
  • Overall Length
    2-3/4 in
  • Weight
    0.20 lbs, 0.2

Details

  • Schedule 40 80
    Schedule 40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)