Motion
35615
Pipe Extractor -
Mi Item #02145261
MFR #35615
Price$55.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Extractor -
Mi Item #02145261
MFR #35615

Mfr description
35615 EXTRACTOR, 84 PIPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.70/each

Specifications

Dimensions

  • Drill Size
    1-3/16 in
  • Overall Length
    3-1/4 in
  • Weight
    0.46 lbs

Details

  • Schedule 40 80
    Schedule 40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)