Motion
35620
Pipe Extractor -
Mi Item #02145263
MFR #35620
Price$81.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Extractor -
Mi Item #02145263
MFR #35620

Mfr description
35620 EXTRACTOR, 85 PIPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.10/each

Specifications

Dimensions

  • Drill Size
    1-1/16 in
  • Overall Length
    3-1/2 in
  • Weight
    0.80 lbs

Details

  • Schedule 40 80
    Schedule 40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)