Motion
35625
Pipe Extractor -
MI ITEM #02145265
MFR #35625
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Extractor -
MI ITEM #02145265
MFR #35625

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35625 EXTRACTOR, 86 PIPE

Specifications

  • Overall Length
    3-3/4 in
  • Drill Size
    1-3/8 in
  • Weight
    1.25 lbs
  • Schedule 40 80
    Schedule 40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text