Motion
35635
Pipe Extractor -
Mi Item #02145269
MFR #35635
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Extractor -
Mi Item #02145269
MFR #35635

Mfr description
35635 EXTRACTOR, 89 PIPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Size
    2-1/16 in
  • Overall Length
    4-1/2 in
  • Weight
    4.00 lbs, 4

Details

  • Schedule 40 80
    Schedule 40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)