Motion
36092
Tube, Pipe or Conduit Bender -
Mi Item #02145275
MFR #36092
Price$347.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Bender -
Mi Item #02145275
MFR #36092

Mfr description
36092 BENDER, 405/408M TUBE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$347.80/each

Specifications

Dimensions

  • Bend Radius
    15/16 in
  • Maximum Bend Angle
    180 °
  • Tube Outside Diameter
    5/16 in
  • Weight
    2.87 lbs

Details

  • Bender Type
    Lever
  • Tube Materials
    Copper, Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)